Speco BB3 BNC Male to Male, 3 Ft. | Graybar Store
     
Speco - BNC Male to Male, 3 Ft. - BB3
+ / - Hover over image to Zoom
Other Views

    BNC Male to Male, 3 Ft.

    Manufacturer: Speco
    Manufacturer #: BB3
    SKU: 25045638
    $2.97
    Checking Pricing
         
    Length:3 ft. L
    Color / Finish:Black
    Material:PVC jacket, copper wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # BB3
    • UNSPSC 46171600
    • Color / Finish Black
    • Length 3 ft. L
    • Material PVC jacket, copper wire
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BB3