Klein Tools 601-10 Cabinet-Tip Screwdriver with Round Shank, 13-3/4 in. x 3/16 in. | Graybar Store
     
Klein Tools - Cabinet-Tip Screwdriver with Round Shank, 13-3/4 in. x 3/16 in. - 601-10
+ / - Hover over image to Zoom
Other Views

    Cabinet-Tip Screwdriver with Round Shank, 13-3/4 in. x 3/16 in.

    Manufacturer: Klein Tools
    Manufacturer #: 601-10
    SKU: 88153531
    $13.79
    Checking Pricing
         
    Tip Size:3/16 in.
    Length:13-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 601-10
    • UNSPSC 27111701
    • Country of Origin US - USA
    • Handle Color Black and Yellow
    Product Overview:
    13-3/4-inch cabinet-tip screwdriver with round shank has 3/16-inch tip and 10-inch shank
    • Narrow cabinet tip permits blade access where space is limited
    • Premium chrome plated for smooth feel and corrosion resistance
    • Patented tip-ident quickly identifies the type of screwdriver and screwdriver tip orientation
    • Cushion-grip handle allows for greater torque and comfort