Pass and Seymour (Legrand) CA8-WH Cast Weatherproof Cover, Screw Mount, (2) Self Closing Lid, Duplex Receptacle, Horizontal, White | Graybar Store
     
Pass and Seymour (Legrand) - Cast Weatherproof Cover, Screw Mount, (2) Self Closing Lid,  Duplex Receptacle, Horizontal, White - CA8-WH
+ / - Hover over image to Zoom
Other Views

    Cast Weatherproof Cover, Screw Mount, (2) Self Closing Lid, Duplex Receptacle, Horizontal, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CA8-WH
    SKU: 25456244
    $8.91
    Checking Pricing
    Items sold in feet or each.
         
    Color:White
    Material:Die Cast Aluminum
    No. of Outlets:1 Outlet
    Brand or Series:Pass & Seymour
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CA8-WH
    • Color White
    • UNSPSC 39121302
    • Brand or Series Pass & Seymour
    • No. of Outlets 1 Outlet
    • Material Die Cast Aluminum
    • SKU Spec Sheet
      CA8-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, White