Pass and Seymour (Legrand) CA8-GVFS Cast Weatherproof Cover, Screw Mount, (1) Self Closing Lid, Duplex Receptacle, Vertical, Grey | Graybar Store
     
Pass and Seymour (Legrand) - Cast Weatherproof Cover, Screw Mount, (1) Self Closing Lid,  Duplex Receptacle, Vertical, Grey - CA8-GVFS
+ / - Hover over image to Zoom
Other Views

    Cast Weatherproof Cover, Screw Mount, (1) Self Closing Lid, Duplex Receptacle, Vertical, Grey

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CA8-GVFS
    SKU: 25393421
    $11.36
    Checking Pricing
         
    Color:Grey
    Material:Die-Cast Zinc
    No. of Outlets:1 Outlet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CA8-GVFS
    • Color Grey
    • UNSPSC 39121302
    • Brand Pass & Seymour
    • No. of Outlets 1 Outlet
    • Material Die-Cast Zinc
    • SKU Spec Sheet
      CA8-GVFS Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Weatherproof Cover Duplex Receptacle, Vertical 1 Self Closing Lid,5 Screw Mounting, Grey