Pass and Seymour (Legrand) CA262-G Cast Weatherproof Cover, Screw Mount, Grey, 2-Gang, (2) Decorator or GFCI | Graybar Store
     
Pass and Seymour (Legrand) - Cast Weatherproof Cover, Screw Mount, Grey, 2-Gang, (2) Decorator or GFCI - CA262-G
+ / - Hover over image to Zoom
Other Views

    Cast Weatherproof Cover, Screw Mount, Grey, 2-Gang, (2) Decorator or GFCI

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CA262-G
    SKU: 22082957
    $40.71
    Checking Pricing
         
    Color:Grey
    Material:Die Cast Aluminum
    No. of Outlets:2 Outlet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CA262-G
    • Color Grey
    • UNSPSC 39121302
    • Brand Pass & Seymour
    • No. of Outlets 2 Outlet
    • Material Die Cast Aluminum
    • SKU Spec Sheet
      CA262-G Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Cast Weatherproof Cover 2 Gang 2 Decorator, 4 Screw Mounting, Grey