Belden CA21109015 Copper Patch Cables, 15 ft., White, RJ-45, Cat 6 | Graybar Store
     
Belden - Copper Patch Cables,  15 ft., White, RJ-45, Cat 6 - CA21109015
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., White, RJ-45, Cat 6

    Manufacturer: Belden
    Manufacturer #: CA21109015
    SKU: 25359905
    $23.64
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Shielding:Non Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CA21109015
    • Color White
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B-T568A/B, 15 ft, White, Non Shielded, RJ-45