Belden CA21108007 Copper Patch Cables, 7 ft., Grey, RJ-45, Cat 6 | Graybar Store
     
Belden - Copper Patch Cables,  7 ft., Grey, RJ-45, Cat 6 - CA21108007
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Grey, RJ-45, Cat 6

    Manufacturer: Belden
    Manufacturer #: CA21108007
    SKU: 25418373
    $18.40
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Shielding:Non Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CA21108007
    • Color Grey
    • Shielding Non Shielded
    • Connector Type RJ-45
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B-T568A/B, 7 ft, Grey, Non Shielded, RJ-45