Belden CA21107007 Copper Patch Cables, 7 ft., Purple, RJ-45, Cat 6 | Graybar Store
     
Belden - Copper Patch Cables,  7 ft., Purple, RJ-45, Cat 6 - CA21107007
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Purple, RJ-45, Cat 6

    Manufacturer: Belden
    Manufacturer #: CA21107007
    SKU: 25373283
    $18.22
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):7.0
    Color:Purple
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CA21107007
    • Color Purple
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length (Feet) 7.0
    • Mounting Plug-In Mount
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B-T568A/B, 7 ft, Purple, Non Shielded, RJ-45