Belden CA21106005 Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6 | Graybar Store
     
Belden - Copper Patch Cables,  5 ft., Blue, RJ-45, Cat 6 - CA21106005
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Blue, RJ-45, Cat 6

    Manufacturer: Belden
    Manufacturer #: CA21106005
    SKU: 25278606
    $16.92
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Blue
    Shielding:Non Shielded
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # CA21106005
    • Color Blue
    • Connectors RJ-45
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length 5 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A/B-T568A/B, 5 ft, Blue, Non Shielded, RJ-45