Cable Exchange CA-6100-0020 Copper Patch Cables, 20 ft., Grey, Shielded, RJ-45, Cat 5e | Graybar Store
     
Cable Exchange - Copper Patch Cables, 20 ft., Grey, Shielded, RJ-45, Cat 5e - CA-6100-0020
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 20 ft., Grey, Shielded, RJ-45, Cat 5e

    Manufacturer: Cable Exchange
    Manufacturer #: CA-6100-0020
    SKU: 25183323
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Color:Grey
    Shielding:Shielded
    Length:20 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cable Exchange
    • Manufacturer # CA-6100-0020
    • Color Grey
    • Connectors RJ-45
    • Shielding Shielded
    • Termination Style Crimp
    • Length 20 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 20 ft, Grey, Shielded, RJ-45