Fluke Networks C9973 Voltage Detector Kit, 20,000V AC RMS or 2,000V DC | Graybar Store
     
Fluke Networks - Voltage Detector Kit, 20,000V AC RMS or 2,000V DC - C9973
+ / - Hover over image to Zoom
Other Views

    Voltage Detector Kit, 20,000V AC RMS or 2,000V DC

    Manufacturer: Fluke Networks
    Manufacturer #: C9973
    SKU: 25180846
    $306.93
    Checking Pricing
         
    Tool Application:Voltage Detection
    Voltage Rating:20,000 VAC RMS or 2,000 VDC
    Power Source:9V Alkaline
    Display Type:LED Light Indicator
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # C9973
    • Type Voltage Detector
    • UNSPSC 41113700
    • Display Type LED Light Indicator
    • Power Source 9V Alkaline
    • Tool Application Voltage Detection
    • For Use With Environments where Voltage may be present
    • Voltage Rating 20,000 VAC RMS or 2,000 VDC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    C9973, Voltage Detector Kit
    Protect yourself and other techniciansby using this simpledevice to test conductive objectsand within minutes, you canavoid exposure to high voltageelectrical shock. Compact, lightweightand easy to use, theVoltage Detector is recommendedfor use in the field when workingnear potentially dangerousobjects including:
    • Transformer cases
    • Circuit breaker housing
    • Power ground wires
    • Street light fixtures
    • Mobile homes
    • Metal frameworks
    • Metal conduit
    • Pedestals
    • Newly-driven ground rods
    • Metallic siding homes
    • Electrical machinery