Panduit C.75WH6-F Duct Cover, White, 6 ft | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Duct Cover, White, 6 ft - C.75WH6-F
+ / - Hover over image to Zoom
Other Views

    Duct Cover, White, 6 ft

    Manufacturer: Panduit
    Manufacturer #: C.75WH6-F
    SKU: 25118466
    $7.50
    Checking Pricing
         
    Color / Finish:White
    Material:Lead-Free PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C.75WH6-F
    • Type Type C Cover for Flush Cover Wiring Duct
    • UNSPSC 39131712
    • Color / Finish White
    Product Overview:
    Duct cover with protective film, .75in. W x 6.' length, PVC, white.
    Duct cover with protective film, .75" W x 6.' length, PVC, white.