Thomas and Betts C73 Non-Insulated Ring Terminal, 12 to 10 AWG, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Ring Terminal, 12 to 10 AWG, Copper, Tin Plated - C73
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ring Terminal, 12 to 10 AWG, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: C73
    SKU: 88314695
    $0.38
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:12 - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C73
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Ring Terminal, Length 1.10 Inches, Width .59 Inches, Bolt Hole 3/8 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated, 500 Pack