Thomas and Betts C720 1-1/2 Superstrut HDG Riser Clamp, 1-1/2 in. | Graybar Store
     
Thomas and Betts - Superstrut HDG Riser Clamp, 1-1/2 in. - C720 1-1/2
+ / - Hover over image to Zoom
Other Views

    Superstrut HDG Riser Clamp, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: C720 1-1/2
    SKU: 88252638
    $2,725.86
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:GoldGalv/Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C720 1-1/2
    • Application Designed for the support or steadying of vertical pipe risers.
    • Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
    • UNSPSC 31162906
    • Color / Finish GoldGalv/Standard
    • Materials Steel
    • SKU Spec Sheet
      C720 1-1/2 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Clamp, Riser, Pipe Size 1-1/2 Inch, Width 10 Inches, Stock Size 1/4 x 1 Inch, Bolt Size 3/8 Inch x 1-1/2 Inch, Steel
    Firmly grips vertically mounted pipe or conduit and distributes the load over a larger area