Thomas and Betts C71M Non-Insulated Ring Terminal, 12 to 10 AWG, Copper, Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Ring Terminal, 12 to 10 AWG, Copper, Tin Plated - C71M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Ring Terminal, 12 to 10 AWG, Copper, Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: C71M
    SKU: 93197717
    $0.35
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C71M
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Insulated Ring Terminal, Length .91 Inches, Width .50 Inches, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated, On Mylar Tape, 500 Pack