Thomas and Betts C70M Non-Insulated Rng Terminal, 12 to 10 AWG, Copper Tin Plated | Graybar Store
     
Thomas and Betts - Non-Insulated Rng Terminal, 12 to 10 AWG, Copper Tin Plated - C70M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Rng Terminal, 12 to 10 AWG, Copper Tin Plated

    Manufacturer: Thomas and Betts
    Manufacturer #: C70M
    SKU: 22003613
    $1,298.70
    Checking Pricing
         
    Quick Order:Y
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C70M
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Insulated Ring Terminal, Length .98 Inches, Width .50 Inches, Bolt Hole 5/16 Inch, Wire Range #12-#10 AWG, Copper, Tin Plated, On Mylar Tape