Hubbell Premise Wiring C6AFTPSRB C6AFTPSRB - NEXTSPEED 10-Gig Category 6A FTP Non-Plenum, Blue, Low Smoke Halogen, 1000 FT | Graybar Store
     
Hubbell Premise Wiring - C6AFTPSRB - NEXTSPEED 10-Gig Category 6A FTP Non-Plenum, Blue, Low Smoke Halogen, 1000 FT - C6AFTPSRB
+ / - Hover over image to Zoom
Other Views

    C6AFTPSRB - NEXTSPEED 10-Gig Category 6A FTP Non-Plenum, Blue, Low Smoke Halogen, 1000 FT

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: C6AFTPSRB
    SKU: 25812153
    $0.78
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    No. of Pairs:4
    Alternate Manufacturer Part No.:C6AFTPSRB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # C6AFTPSRB
    • Color Blue
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6AFTPSRB
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material Low-Smoke PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Copper Solutions, Cable, NEXTSPEED,CAT6A, FTP, Riser Rated, Spool, 10-Gig, Blue, Low Smoke Halogen