Burndy C61 Ground Clamp, Bronze, Rigid Conduit, 10 to 6 AWG, 1/2 to 1 in. | Graybar Store
     
Burndy - Ground Clamp, Bronze, Rigid Conduit, 10 to 6 AWG, 1/2 to 1 in. - C61
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Bronze, Rigid Conduit, 10 to 6 AWG, 1/2 to 1 in.

    Manufacturer: Burndy
    Manufacturer #: C61
    SKU: 97184723
    $7.11
    Checking Pricing
         
    Main Conductor Size:10 to 6 AWG
    Standard:UL Listed, CSA Certified, RoHS Compatible
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C61
    • Application For Grounding Rigid Conduit Systems
    • Type WaterPipe Gounding Connectors
    • UNSPSC 39121408
    • Brand C DIE
    • Finish Zinc Plated Finish (Screw)
    • Main Conductor Size 10 to 6 AWG
    • Materials Cast Bronze
    • Standard UL Listed, CSA Certified, RoHS Compatible
    • SKU Spec Sheet
      C61 Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Cast Bronze Clamp, Cable to Water Pipe, 6 AWG ( Sol.), 1/2" - 1" Water Pipe
    Features: For Grounding Rigid Conduit Systems, Zinc Plated Screws, Ground Strap: No, Armored Cable: No, Water Pipe Size: 3/8 - 1 IN, Dimension C: 16 IN, Installation Torque: 50 IN-LB For Pipe Clamp And Wire Clamp, Hub Size: 1/2 IN, Height: 27 IN, Width: 1.34 IN, Length: 2.34 IN