Belden C601106012 Copper Patch Cables, 12 ft., Blue, Cat 6+ | Graybar Store
     
Belden - Copper Patch Cables,  12 ft., Blue, Cat 6+ - C601106012
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 12 ft., Blue, Cat 6+

    Manufacturer: Belden
    Manufacturer #: C601106012
    SKU: 25725394
    $17.18
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:12 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601106012
    • Color Blue
    • Shielding Non Shielded
    • Length 12 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6+, Plug-In Mount, Crimp, T568A/B-T568A/B, 12 ft, Blue, Non Shielded