Belden C601106005 CAT6+ Patch Cord, Bonded-Pair, 5 FT, Blue | Graybar Store
     
Belden - CAT6+ Patch Cord, Bonded-Pair, 5 FT, Blue - C601106005
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair, 5 FT, Blue

    Manufacturer: Belden
    Manufacturer #: C601106005
    SKU: 25278607
    $10.52
    Checking Pricing
         
    Color:Blue
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601106005
    • Color Blue
    • Category Cat 6+
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6+ blue bonded-pair patch cord - 5 ft.
    • Meets or exceeds Category 6 specifications
    • 24 AWG Solid, CMR
    • Bonded-Pair