Belden C601105010 Copper Patch Cables, 10 ft., Green, Cat 6+ | Graybar Store
     
Belden - Copper Patch Cables,  10 ft., Green, Cat 6+ - C601105010
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Green, Cat 6+

    Manufacturer: Belden
    Manufacturer #: C601105010
    SKU: 25195141
    $16.19
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Shielding:Non Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601105010
    • Color Green
    • Shielding Non Shielded
    • UNSPSC 43223303
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6+, Plug-In Mount, Crimp, T568A/B-T568A/B, 10 ft, Green, Non Shielded