Belden C601105007 CAT6+ Patch Cord, Bonded-Pair, 7 FT, Green | Graybar Store
     
Belden - CAT6+ Patch Cord, Bonded-Pair, 7 FT, Green - C601105007
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair, 7 FT, Green

    Manufacturer: Belden
    Manufacturer #: C601105007
    SKU: 25195140
    $14.39
    Checking Pricing
         
    Color:Green
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601105007
    • Color Green
    • Category Cat 6+
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6+ green bonded-pair patch cord - 7 ft.
    • Meets or exceeds Category 6 specifications
    • 24 AWG Solid, CMR
    • Bonded-Pair