Belden C601103007 Copper Patch Cables, 7 ft., Orange, Cat 6+ | Graybar Store
     
Belden - Copper Patch Cables,  7 ft., Orange, Cat 6+ - C601103007
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., Orange, Cat 6+

    Manufacturer: Belden
    Manufacturer #: C601103007
    SKU: 25393380
    $14.22
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Shielding:Non Shielded
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601103007
    • Color Orange
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length 7 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 6+, Plug-In Mount, Crimp, T568A/B-T568A/B, 7 ft, Orange, Non Shielded