Belden C601100005 CAT6+ Patch Cord, Bonded-Pair, 5 FT, Black | Graybar Store
     
Belden - CAT6+ Patch Cord, Bonded-Pair, 5 FT, Black - C601100005
+ / - Hover over image to Zoom
Other Views

    CAT6+ Patch Cord, Bonded-Pair, 5 FT, Black

    Manufacturer: Belden
    Manufacturer #: C601100005
    SKU: 25231659
    $13.01
    Checking Pricing
         
    Color:Black
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C601100005
    • Color Black
    • Category Cat 6+
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cat 6+ black bonded-pair patch cord - 5 ft.
    • Meets or exceeds Category 6 specifications
    • 24 AWG Solid, CMR
    • Bonded-Pair