Hubbell Power Systems C6010270 Insulated Jumper Set, 25 kV, 2/0 AWG | Graybar Store
     
Hubbell Power Systems - Insulated Jumper Set, 25 kV, 2/0 AWG - C6010270
+ / - Hover over image to Zoom
Other Views

    Insulated Jumper Set, 25 kV, 2/0 AWG

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C6010270
    SKU: 25479394
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C6010270
    • UNSPSC 39121441
    Product Overview:
    Jumper set includes one 12 ft. cable assembled with two crimp connectors to two jumper clamps. Style I, Type I, Class A. #6 Solid copper 0.162 in. (Minimum) 477 MCM ACSR 0.883 in. (Maximum) main line range.