Hubbell Power Systems C6010173 Insulated Jumper Set, Large Conductor Range, 2/0 AWG | Graybar Store
     
Hubbell Power Systems - Insulated Jumper Set, Large Conductor Range, 2/0 AWG - C6010173
+ / - Hover over image to Zoom
Other Views

    Insulated Jumper Set, Large Conductor Range, 2/0 AWG

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C6010173
    SKU: 96001513
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C6010173
    • UNSPSC 31163100
    Product Overview:
    Jumpers/Load Pick Up, Jumper Set, Rubber Glove Applied, Cable Size 2/0 AWG, Voltage Class 15 kV, Main Line Range Minimum .162 in (4 mm), Main Line Range Maximum .883 in (22.4 mm), Continuous Current 300A, Jumper Length 12 ft (3.6 m), Conductor Range 300A,