Hubbell Power Systems C6002282 Type-C Serrated Jaw Ground Clamp, 2" | Graybar Store
     
Hubbell Power Systems - Type-C Serrated Jaw Ground Clamp, 2
+ / - Hover over image to Zoom
Other Views

    Type-C Serrated Jaw Ground Clamp, 2"

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C6002282
    SKU: 22000554
    $0.00
    Checking Pricing
         
    Diameter (Inches):2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C6002282
    • UNSPSC 39122100
    • Diameter (Inches) 2 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum serrated jaw Type C ground clamp, 2 inch jaw opening.
    Grounding Clamp, Type C, Grounding, Mounting Overhead Conductor, Ground Wire, Transmission Tower Shape, URD Apparatus/Substation Buswork, Material Aluminum, Capacity 250 Inch-Lb., Clamping Range 0.162 Inch to 2 Inch, Conductor Diameter Range 2 AWG to 4/0