Hubbell Power Systems C6002276 Type-C Serrated Jaw Ground Clamp, 1.25" | Graybar Store
     
Hubbell Power Systems - Type-C Serrated Jaw Ground Clamp, 1.25
+ / - Hover over image to Zoom
Other Views

    Type-C Serrated Jaw Ground Clamp, 1.25"

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C6002276
    SKU: 99421003
    $0.00
    Checking Pricing
         
    Diameter (Inches):1.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C6002276
    • UNSPSC 39122100
    • Diameter (Inches) 1.25 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum serrated jaw Type C ground clamp, 1.25 inch jaw opening.