Hubbell Power Systems C6000729 15kV Grounding Elbow Set For Single- or Three-Phase Switches and Transformers | Graybar Store
     
Hubbell Power Systems - 15kV Grounding Elbow Set For Single- or Three-Phase Switches and Transformers - C6000729
+ / - Hover over image to Zoom
Other Views

    15kV Grounding Elbow Set For Single- or Three-Phase Switches and Transformers

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C6000729
    SKU: 94038556
    $0.00
    Checking Pricing
         
    Kit Includes:Elbow, Grounding Cable and Ground Clamp
    Voltage Rating:15 kV
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C6000729
    • UNSPSC 39121000
    • Kit Includes Elbow, Grounding Cable and Ground Clamp
    • Voltage Rating 15 kV
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    15kV Grounding Elbow Set For Single- or Three-Phase Switches and Transformers, Fault Current 10000A For 10 Cycles, Includes Yellow-Jacketed Elbow, Copper Grounding Cable and Bronze Ground Clamp
    Set includes: yellow-jacketed elbow, 6 ft. of 1/0 copper grounding cable with yellow jacket and bronze ground clamp (P/N T6000466). Fault current rating for each set: 10,000 amps for 10 cycles.