Thomas and Betts C57 BlueKote Thru-Feed Form 7, Conduit Outlet Body, 1-1/2 in. | Graybar Store
     
Thomas and Betts - BlueKote Thru-Feed Form 7, Conduit Outlet Body, 1-1/2 in. - C57
+ / - Hover over image to Zoom
Other Views

    BlueKote Thru-Feed Form 7, Conduit Outlet Body, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: C57
    SKU: 99475999
    $50.25
    Checking Pricing
         
    Color / Finish:Zinc Plated with Epoxy Powder Coat
    Form:Form 7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C57
    • UNSPSC 39131708
    • Color / Finish Zinc Plated with Epoxy Powder Coat
    • Form Form 7
    Product Overview:
    BlueKote Thru-Feed Form 7, 1-1/2 Inch Conduit Body, Body Material Grey Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.