Hubbell Wiring Device - Kellems C530C6S IEC Pin and Sleeve Connector Body, C-Series, Industrial Grade, 30A 3-Phase Wye 277/480V, 4P5W | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Connector Body, C-Series, Industrial Grade, 30A 3-Phase Wye 277/480V, 4P5W - C530C6S
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Connector Body, C-Series, Industrial Grade, 30A 3-Phase Wye 277/480V, 4P5W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: C530C6S
    SKU: 25164519
    $253.01
    Checking Pricing
         
    Color:Red
    Number of Poles:4-Pole
    Number of Wires:5-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # C530C6S
    • Color Red
    • UNSPSC 39121421
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Number of Poles 4-Pole
    • Number of Wires 5-Wire
    Product Overview:
    IEC Pin and Sleeve Connector Body, C-Series, Industrial Grade, 30A 3-Phase Wye 277/480V, 4P5W, Screw Terminals, Red, Splash-Proof
    Standard: UL 498, IEC 309-1 and 309-2