NSI Industries C502H Twist Time with Wall Plate, 2 Hour | Graybar Store
     
NSI Industries - Twist Time with Wall Plate, 2 Hour - C502H
+ / - Hover over image to Zoom
Other Views

    Twist Time with Wall Plate, 2 Hour

    Manufacturer: NSI Industries
    Manufacturer #: C502H
    SKU: 25648132
    $54.81
    Checking Pricing
         
    Additional Features:No Hold 2 Hour Commercial Grade In Wall Time Switch
    Frequency Rating:50-60 Hz
    Mounting Type:Wall Mount
    Phase:Single Phase
    Switch Type:SPDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # C502H
    • Application Ventilating Fans-HVAC-Whirlpools-Self Storage-Motors-Pump Control
    • Type Spring Wound In Wall Time Switch-Commercial Grade
    • UNSPSC 39122208
    • Additional Features No Hold 2 Hour Commercial Grade In Wall Time Switch
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Phase Single Phase
    • Switch Type SPDT
    • Temperature Rating 32 to 122°F
    • Timer Range 2 Hour
    • Frequency Rating 50-60 Hz
    • SKU Spec Sheet
      C502H Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ork 2 Hour Twist Timer No Hold - Metal Wallplate
    FEATURES: COLOR: Brushed-metal aluminum. VARIABLE TIMING: Twist knob for time ON setting. Time ON lengths