Belden C501109025 Copper Patch Cables, 25 ft., White, Cat 5e | Graybar Store
     
Belden - Copper Patch Cables,  25 ft., White, Cat 5e - C501109025
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., White, Cat 5e

    Manufacturer: Belden
    Manufacturer #: C501109025
    SKU: 25195166
    $11.13
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Shielding:Non Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C501109025
    • Color White
    • Shielding Non Shielded
    • Termination Style Crimp
    • Length 25 ft.
    • Mounting Plug-In Mount
    • Wiring Configuration T568A/B
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A/B-T568A/B, 25 ft, White, Non Shielded