Belden C501109001 Copper Patch Cables, 1 ft., White, Cat 5e | Graybar Store
     
Belden - Copper Patch Cables,  1 ft., White, Cat 5e - C501109001
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 1 ft., White, Cat 5e

    Manufacturer: Belden
    Manufacturer #: C501109001
    SKU: 25702579
    $4.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:White
    Shielding:Non Shielded
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C501109001
    • Color White
    • Shielding Non Shielded
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A/B-T568A/B, 1 ft, White, Non Shielded