Belden C501108015 Copper Patch Cables, 15 ft., Grey, Cat 5e | Graybar Store
     
Belden - Copper Patch Cables,  15 ft., Grey, Cat 5e - C501108015
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Grey, Cat 5e

    Manufacturer: Belden
    Manufacturer #: C501108015
    SKU: 25195159
    $8.55
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Shielding:Non Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C501108015
    • Color Grey
    • Shielding Non Shielded
    • Length 15 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, T568A/B-T568A/B, 15 ft, Grey, Non Shielded