Belden C501100003 C501100003 | Graybar Store
     
Belden - C501100003 - C501100003
+ / - Hover over image to Zoom
Other Views

    C501100003

    Manufacturer: Belden
    Manufacturer #: C501100003
    SKU: 25641498
    $5.28
    Checking Pricing
    Items sold in feet or each.
         
    Color:Black
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # C501100003
    • Color Black
    • Category Cat 5e
    Product Overview:
    CAT5+ PTCH CRD BND 4PR 24AWG SLD BLK 3FT