Crouse Hinds (Eaton) C47 CG NPT Form 7 Conduit Body Cover/Gasket,1-1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - NPT Form 7 Conduit Body Cover/Gasket,1-1/4 in. - C47 CG
+ / - Hover over image to Zoom
Other Views

    NPT Form 7 Conduit Body Cover/Gasket,1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: C47 CG
    SKU: 99836864
    $89.18
    Checking Pricing
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Form:Form 7
    Length:7-7/16 in.
    Height:2-5/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # C47 CG
    • Application Rigid Conduit
    • Type C
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    • Form Form 7
    • Height 2-5/16 in.
    • Length 7-7/16 in.
    • Materials Feraloy Iron Alloy
    • SKU Spec Sheet
      C47 CG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 1/4 NPT Iron C Form 7 Conduit Cover/Gasket
    1 1/4 NPT IRON C FORM 7 CONDUIT COVER/GASKET