Hubbell Wiring Device - Kellems C460R9W IEC Pin and Sleeve Receptacle, C-Series, Industrial Grade, 60A, 3-Phase Delta 480V, 3P4W | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Receptacle, C-Series, Industrial Grade, 60A, 3-Phase Delta 480V, 3P4W - C460R9W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Receptacle, C-Series, Industrial Grade, 60A, 3-Phase Delta 480V, 3P4W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: C460R9W
    SKU: 97147509
    $396.60
    Checking Pricing
         
    Color:Blue
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # C460R9W
    • Color Blue
    • UNSPSC 39121406
    • ECCN EAR99
    • Country of Origin DE - Germany
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    IEC Pin and Sleeve Receptacle, C-Series, Industrial Grade, 60A, 3-Phase Delta 480V, 3P4W, Screw Terminals, Blue, C-Series
    Standard: UL 498 and IEC 309