Hubbell Power Systems C4060000 Pole Cover, 72 In. Long, 12 In. Diameter | Graybar Store
     
Hubbell Power Systems - Pole Cover, 72 In. Long, 12 In. Diameter - C4060000
+ / - Hover over image to Zoom
Other Views

    Pole Cover, 72 In. Long, 12 In. Diameter

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C4060000
    SKU: 88056791
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C4060000
    • UNSPSC 39122103
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pole cover meets Class 4 requirements and used to protect personnel when raising or lowering a pole between energized lines.
    • High-dielectric linear plyethylene covers will not flash flame.
    • Ribbed to reduce cover contact with the pole, thus minimizing creosote contamination
    • Rope handles help to easily spread the covers and snap them around the pole (Rubber gloves must be worn during this procedure)
    • Material will have some softening without deformation at approximately 170 degree F and will resist brittleness at temperatures to -50 degrees F
    • Prolonged contact with an energized conductor must not be allowed