Hubbell Power Systems C4031762 16kV DC Hi-Pot URD Test Adapter | Graybar Store
Hubbell Power Systems - 16kV DC Hi-Pot URD Test Adapter - C4031762
+ / - Hover over image to Zoom
Other Views

    16kV DC Hi-Pot URD Test Adapter

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C4031762
    SKU: 89020003
    Checking Pricing
    Length:10 in.
    Voltage Rating:16 kV
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C4031762
    • UNSPSC 39121000
    • Length 10 in.
    • Voltage Rating 16 kV
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    16kV DC Hi-Pot URD Test Adapter, Length 10 in.
    For quick, relieable fault detection on underground cables, two units are available for phase-to-phase system voltages up to 16 kV or 35 kV. By converting AC source voltage to a rectified half-wave, these adapters permit testing of cables with a potential level equal to peak source voltage. This field-effective method proves especially beneficial for testing new cable before initial energizing, testing repaired cable before re-energizing and testing suspect cable spans for faults. For metered readout, the Hi-Pot Adapters work with Chance Phasing Tool H1876. A brass male fitting inside the larger end threads onto the meter probe of the phasing tool. For testing and subsequent discharging, a brass female fitting at the smaller end accepts either Chance Elbow Adapters or Bushing Adapters for 15 through 35 kV. Units contain high-voltage rectifiers encapsulated in Chance orange 1-1/4 in. and 1-1/2 in. diameter Epoxiglas® housings.