Hubbell Power Systems C4031384 Wire Cutter, Ratchet, High Performance, 8 Ft. | Graybar Store
     
Hubbell Power Systems - Wire Cutter, Ratchet, High Performance, 8 Ft. - C4031384
+ / - Hover over image to Zoom
Other Views

    Wire Cutter, Ratchet, High Performance, 8 Ft.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C4031384
    SKU: 88056782
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C4031384
    • UNSPSC 27111511
    Product Overview:
    Designed for cutting ACSR, shear-type steel blades cut without deforming cable. Spare cutter heads may be ordered separately.
    High-performance design incorporates Delrin plastic rollers and a two-piece operating rod. Roller mechanism travels smoothly along main Epoxiglas pole. Linked through the roller support unit, the hinges operating rod and larger Exposiglas pole reinforce each other. This ratchel cable cutter meets OSHA electrical rating subpart V-section 1926.951 (d). Insulated support pole is Chance orange 1-1/2 in - diamter Epoxiglas with Plastisol buttcap, operating shaft is 3/8 in-diameter solid fiberglass rod and lever handle is 1 in-diameter Epoxiglas with rubber cushiobn grip.