Hubbell Power Systems C4030298 Grip-All clampstick, Hinged Style, 10 ft. | Graybar Store
     
Hubbell Power Systems - Grip-All clampstick, Hinged Style, 10 ft. - C4030298
+ / - Hover over image to Zoom
Other Views

    Grip-All clampstick, Hinged Style, 10 ft.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C4030298
    SKU: 88056747
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C4030298
    • UNSPSC 31211912
    Product Overview:
    Grip-All hinged style clampstick, 10 ft 6 in designed for installing hot-line and grounding clamps.
    The most versatile tool in a lineworker's hands, the Gri-All stick puts an easy-to-control finger on an insulated pole. Although primarily designed for installing hot-line and groundng clamps, it serves both overhead and underground circuits with various end fittings. Commonly called a shotgun, the operating mechanism incorporates a sliding hand grip that opens the hook to grasp a clamp eyescrew and retract it into the tool head. A thumb latch must then be depressed to release the locked hand grip so it can open the hook. While the tool head is of Lexan for close-quarter operations, the worker must maintain recommended working distance solely on the Epoxiglas pole section of the handle, as the hook and it's actuator are metal parts. Easy to care for, the Grip-All sticks do not require field stripping to clean. All insulated parts including the operating rod are outside the main pole, readily accessible to wipe dry. CAUTION: Do not clean the plastic head with solvent.