Hubbell Power Systems C4030292 Grip-All Clampstick, 6 Ft. | Graybar Store
     
Hubbell Power Systems - Grip-All Clampstick, 6 Ft. - C4030292
+ / - Hover over image to Zoom
Other Views

    Grip-All Clampstick, 6 Ft.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C4030292
    SKU: 88056741
    $315.06
    Checking Pricing
         
    Diameter:1-1/4 in.
    Length:6 ft. 6 in.
    Brand or Series:Chance
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C4030292
    • UNSPSC 39122100
    • Brand or Series Chance
    • Length 6 ft. 6 in.
    Product Overview:
    Grip-All Clampstick Length 6 ft 6 in, designed for Installing hot-line and grounding clamps.
    The most versatile tool in a lineworker's hands, the Gri-All stick puts an easy-to-control finger on an insulated pole. Although primarily designed for installing hot-line and grounding clamps, it serves both overhead and underground circuits with various end fittings. Commonly called a shotgun, the operating mechanism incorporates a sliding hand grip that opens the hook to grasp a clamp eyescrew and retract it into the tool head. A thumb latch must then be depressed to release the locked hand grip so it can open the hook. While the tool head is of Lexan for close-quarter operations, the worker must maintain recommended working distance solely on the Epoxiglas pole section of the handle, as the hook and it's actuator are metal parts. Easy to care for, the Grip-All sticks do not require field stripping to clean. All insulated parts including the operating rod are outside the main pole, readily accessible to wipe dry. CAUTION: Do not clean the plastic head with solvent.