Hubbell Power Systems C4001907 Tension Puller Switching Tool, 35kV | Graybar Store
     
Hubbell Power Systems - Tension Puller Switching Tool, 35kV - C4001907
+ / - Hover over image to Zoom
Other Views

    Tension Puller Switching Tool, 35kV

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C4001907
    SKU: 25817250
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C4001907
    • UNSPSC 39122103
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The Chance tension puller switching tool allows you to cut a live line and de-energize it for temporary distribution sectionalizing or use it as a tension puller alone with a line tension capacity up to 4,000 lb.
    • 35 kV phase-to-phase system voltage (maximum rating)
    • 600 amps continuous current (maximum rating)
    • 150kV BIL(maximum rating)
    • Maximum Take-Up - 12 in.
    • Working Range - 58 to 70 in.
    • Length - 60 in.
    • Weight - 22 lb.