Hubbell Power Systems C4000315 Chain Binder Transformer Gin, 5 in. Extended Base, 26 in. Pole Length | Graybar Store
     
Hubbell Power Systems - Chain Binder Transformer Gin, 5 in. Extended Base, 26 in. Pole Length - C4000315
+ / - Hover over image to Zoom
Other Views

    Chain Binder Transformer Gin, 5 in. Extended Base, 26 in. Pole Length

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C4000315
    SKU: 88056686
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C4000315
    • UNSPSC 39122103
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GIN W/36IN BINDER
    A versatile tool for hoisting distribution transformers and apparatus up the structure. The 5" extended base model allows mounting to bridge up to 4 in. x 5 in. crossarms. A wheel tightener and 36 inch chain is a part of each unit. This model has a 2000 pound maximum rating, including hand pull force. With a single hoist line through a pulley on the gin and a sheave near the base of the structure, the lift load is 900 pounds. A swivel-hook block should always be used in the eye of the gin, and a sheave or a capstan near the bottom of the structure should be used to thread the handline through. Gins are not intended for applications involving side pull on the hoist line, or with the lift load in a tagged out position. The load line should be parallel to the gin pole. Pole length: 26 inches.