Thomas and Betts C37CG-TB BlueKote Thru-Feed Form 7 Pre-Assembled Conduit Body, Cover and Gasket, 1 in. | Graybar Store
     
Thomas and Betts - BlueKote Thru-Feed Form 7 Pre-Assembled Conduit Body, Cover and Gasket, 1 in. - C37CG-TB
+ / - Hover over image to Zoom
Other Views

    BlueKote Thru-Feed Form 7 Pre-Assembled Conduit Body, Cover and Gasket, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: C37CG-TB
    SKU: 25110980
    $36.38
    Checking Pricing
         
    Color / Finish:Zinc Plated with Epoxy Powder Coat
    Form:Form 7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C37CG-TB
    • UNSPSC 39131708
    • Color / Finish Zinc Plated with Epoxy Powder Coat
    • Form Form 7
    Product Overview:
    1 Inch BlueKote Thru-Feed Form 7 Pre-Assembled Conduit Body, Cover and Gasket, Body Material Grey Iron/Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating, Cover Material and Finish Stamped Steel/Zinc Plating
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.