Hubbell Power Systems C3050008 1-Piece High Carbon Steel Cant Hook With Orange EPOXIGLAS® Handle | Graybar Store
     
Hubbell Power Systems - 1-Piece High Carbon Steel Cant Hook With Orange EPOXIGLAS® Handle - C3050008
+ / - Hover over image to Zoom
Other Views

    1-Piece High Carbon Steel Cant Hook With Orange EPOXIGLAS® Handle

    Manufacturer: Hubbell Power Systems
    Manufacturer #: C3050008
    SKU: 88056664
    $0.00
    Checking Pricing
         
    Handle Length (Inches):48 in. (4 ft.)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # C3050008
    • UNSPSC 24101605
    • Handle Length (Inches) 48 in. (4 ft.)
    Product Overview:
    1-Piece High Carbon Steel Cant Hook With 2 in. Dia. x 4 ft. L Orange EPOXIGLAS® Handle
    The EPOXIGLAS handle Cant Hook replaces the conventional wood handle cant hook. The handle is made of 2 in. diameter x 4 ft. long orange EPOXIGLAS. The hook is one-piece high carbon steel, end upset, forged and drawn to a point. The gripper casting incorporates (2) sets of teeth for improved grip on all pole sizes. The hook base casting is adjustable to set poles of varying diameters. A hex head bolt and lockwasher hold the base casting in the desired position.