Kidde C3010 Detector, 2.75 x 4.5 x 1.5 in, 40 to 100 °F, Sealed Lithium Battery, Table Top, Wall Mount | Graybar Store
     
Kidde - Detector, 2.75 x 4.5 x 1.5 in, 40 to 100 °F, Sealed Lithium Battery, Table Top, Wall Mount - C3010
+ / - Hover over image to Zoom
Other Views

    Detector, 2.75 x 4.5 x 1.5 in, 40 to 100 °F, Sealed Lithium Battery, Table Top, Wall Mount

    Manufacturer: Kidde
    Manufacturer #: C3010
    SKU: 25646104
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Purpose:Electrochemical Smoke Alarm
    Dimensions:2.75 x 4.5 x 1.5 in
    Temp. Rating:40 to 100 °F
    Power Source:Sealed Lithium Battery
    Use With:Residential
    Mounting Type:Table Top or Wall Mount
    Additional Features:Amber Led - Flashes Every Second To Indicate The Unit Is In Fault Mode. One Quick Beep Every 30 Seconds Alerts The Unit Is In Error Condition. One Quick Beep Every 60 Seconds Is An Indication Of Low Battery Power
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kidde
    • Manufacturer # C3010
    • Dimensions 2.75 x 4.5 x 1.5 in
    • Application Electrochemical Smoke Alarm
    • Additional Features Amber Led - Flashes Every Second To Indicate The Unit Is In Fault Mode. One Quick Beep Every 30 Seconds Alerts The Unit Is In Error Condition. One Quick Beep Every 60 Seconds Is An Indication Of Low Battery Power
    • Mounting Type Table Top or Wall Mount
    • Power Source Sealed Lithium Battery
    • Purpose Electrochemical Smoke Alarm
    • Temp. Rating 40 to 100 °F
    • Use With Residential
    Product Overview:
    Detector, Electrochemical Smoke Alarm, 2.75 x 4.5 x 1.5 in, 40 to 100 °F, Sealed Lithium Battery, Residential, Table Top