Thomas and Betts C221M Non-Insulated Fork Terminals, Copper | Graybar Store
     
Thomas and Betts - Non-Insulated Fork Terminals, Copper - C221M
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Fork Terminals, Copper

    Manufacturer: Thomas and Betts
    Manufacturer #: C221M
    SKU: 96071856
    $0.30
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C221M
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    • Wire Size 12 to 10 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-Insulated Locking Fork Terminal, Length .85 Inches, Width .37 Inches, Bolt Hole #8, Wire Range #12-#10 AWG, Copper, Tin Plated, On Mylar Tape, 500 Pack