NSI Industries C22-N Easy-Twist® Closed End Connector, 22-18 AWG | Graybar Store
     
NSI Industries - Easy-Twist® Closed End Connector, 22-18 AWG - C22-N
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Closed End Connector, 22-18 AWG

    Manufacturer: NSI Industries
    Manufacturer #: C22-N
    SKU: 25796162
    $0.44
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Voltage Rating:300 V
    Wire Size:22 to 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # C22-N
    • Color White
    • UNSPSC 39121409
    • Insulation Material Nylon 66
    • Wire Size 22 to 18 AWG
    • Voltage Rating 300 V
    • SKU Spec Sheet
      C22-N Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    22-18 AWG Closed End Conn.-Nylon, 100/Pack
    22-18 AWG Closed End Conn.-Nylon, 100/Pack